6" LED Closet Light w/PIR

Item #: 2139949

Cat #: RL617-900L-120-27K/30K/35K/40K

UPC: 194672057773

$ 51.02 EA
Company wide:
85 in stock
Documents & Guides
6 Inch LED Closet Light with Built-In PIR Motion Sensor, 900 Lumens, 90+ CRI, 27K/30K/35K/40K/50K CCT, White Trim.

Overview

6 Inch LED Closet Light with Built-In PIR Motion Sensor, 900 Lumens, 90+ CRI, 27K/30K/35K/40K/50K CCT, White Trim.

The Elite-Engineered LED Module system is much more than just a simple LED retrofit. The Elite LED system is a highly engineered work of design and optical science which produces over 900 lumens! Our meticulously crafted optics gather the light scattered by the LED chip and shape it into a functional beam with uniform light distribution.

Also known as: 194672057773, RL617-900L-120-27K/30K/35K/40K, ETERL617900L120CCT

Specifications

Volts AC: 120
Color: White
Lumens: 900
Diameter: 6 in
Type: PIR Sensor
Color Rendering Index (CRI): 90+
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Lumens: 900
Type: PIR Sensor
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Color: White
Diameter: 6 in
Color Rendering Index (CRI): 90+