Heat-Shrink Lbls 0.187 in Dia BK/WT

Item #: 2139580

Cat #: M4C-187-342

UPC: 888434591413

$ 61.99 EA
Company wide:
22 in stock
Documents & Guides
PermaSleeve® Heat-Shrink Labels Polyolefin 0.187 in Dia Black on White

Overview

PermaSleeve® Heat-Shrink Labels Polyolefin 0.187 in Dia Black on White

Permanently mark wires with the durable PermaSleeve® PS heat-shrink polyolefin sleeve label material (B-342). Designed for use with a durable Brady handheld label printer.

Also known as: 888434591413, M4C-187-342, BRAM4C187342

Specifications

Color: White/Black
Color: White/Black