All-Weather Vinyl Lbls 0.75 x 25ft BK/YL

Item #: 2139484

Cat #: M4C-750-595-YL-BK

UPC: 888434592595

$ 42.99 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
All-Weather Vinyl Labels 0.75 in W x 25ft Black on Yellow

Overview

All-Weather Vinyl Labels 0.75 in W x 25ft Black on Yellow

Make labels that withstand up to 10 years of outdoor abuse with this low-shrink vinyl label material (B-595). Print almost anywhere with a durable Brady handheld label maker.

Also known as: 888434592595, M4C-750-595-YL-BK, BRAM4C750595YLBK

Specifications

No Specifications Available