All-Weather Vinyl Lbls 0.5 x 25ft WT/RD

Item #: 2139469

Cat #: M4C-500-595-RD-WT

UPC: 888434592441

$ 34.49 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
All-Weather Vinyl Labels 0.5 in W x 25ft White on Red

Overview

All-Weather Vinyl Labels 0.5 in W x 25ft White on Red

Make labels that withstand up to 10 years of outdoor abuse with this low-shrink vinyl label material (B-595). Print almost anywhere with a durable Brady handheld label maker.

Also known as: 888434592441, M4C-500-595-RD-WT, BRAM4C500595RDWT

Specifications

No Specifications Available