Multi-Purpose Nylon Laboratory Labels with Ribbon

Item #: 2139426

Cat #: M4-82-499-OR-BK

UPC: 888434592243

$ 43.39 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Aggressive Adhesive Multi-Purpose Nylon Laboratory Labels with Ribbon for BMP51 - 0.375" Diameter, Black/Orange

Overview

Aggressive Adhesive Multi-Purpose Nylon Laboratory Labels with Ribbon for BMP51 - 0.375" Diameter, Black/Orange

Looking for a tough and versatile general-purpose label material? Look no further than the B-499 nylon cloth label material! Print almost anywhere with a Brady portable label printer.

Also known as: 888434592243, M4-82-499-OR-BK, BRAM482499ORBK

Specifications

Color: Black/Orange
Material: Nylon
Color: Black/Orange
Material: Nylon