2
more

$ 22.98 EA
Company wide:
176
in stock
Documents & Guides
Slotted Screw Holding Driver Set Includes 2 Driver Sizes: 3/16-Inch, 1/4-Inch, Slotted Screw-Holding Feature Mechanically Holds Screws To Work Where Stainless Steel Is Required, Essential When Working With Non-Magnetic Screws And Installing Overhead Fixtures, Durable To Start And Drive Screws With 1 Tool, Engage The Screw Holding Feature With Just The Slide Of Your Thumb, Cushion-Grip™ Handle For Greater Torque And Comfort, Helps Prevent Dropping Slotted Screws On The Jobsite, Built To Handle The Tough Jobs With Ease
Overview
Slotted Screw Holding Driver Set Includes 2 Driver Sizes: 3/16-Inch, 1/4-Inch, Slotted Screw-Holding Feature Mechanically Holds Screws To Work Where Stainless Steel Is Required, Essential When Working With Non-Magnetic Screws And Installing Overhead Fixtures, Durable To Start And Drive Screws With 1 Tool, Engage The Screw Holding Feature With Just The Slide Of Your Thumb, Cushion-Grip™ Handle For Greater Torque And Comfort, Helps Prevent Dropping Slotted Screws On The Jobsite, Built To Handle The Tough Jobs With Ease
The Klein Tools 2-Piece Slotted Screw-Holding Screwdriver Set is designed with positive gripping action to hold, start and drive slotted screws in awkward, hard-to-reach places. The unique split-blade screw-holding driver can wedge into the screw slot. The exclusive Cushion-Grip™ handles offer greater torque and outstanding comfort.
Also known as: 092644851537, 85153K, KLE85153K
Features & Benefits
- Slotted Screw Holding Driver Set includes 2 driver sizes: 3/16-Inch, 1/4-Inch
- Slotted screw-holding feature mechanically holds screws to work where stainless steel is required
- Essential when working with non-magnetic screws and installing overhead fixtures
- Durable to start and drive screws with 1 tool
- Engage the screw holding feature with just the slide of your thumb
Specifications
| Size: | 3/16 in, 1/4 in |
| Size: | 3/16 in, 1/4 in |