150-300W LED Flood Light, 50K, Bronze

Item #: 2139317

Cat #: BOX2/PS300/750/VD/BZ

UPC:

Company wide:
0 in stock
Documents & Guides
Flood Light 300/240/200/150W 70CRI 5000K 277-480V 0-10V DIM Yoke 7-Pin NEMA Short Cap Bronze, Ordering Code - 12126

Overview

Flood Light 300/240/200/150W 70CRI 5000K 277-480V 0-10V DIM Yoke 7-Pin NEMA Short Cap Bronze, Ordering Code - 12126
Also known as: BOX2/PS300/750/VD/BZ, EIKBOX2PS300750VDB

Specifications

Wattage: 240, 150, 300, 200, Selectable
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Color: Bronze
Wattage: 240, 150, 300, 200, Selectable
Color Rendering Index (CRI): 70
Color Temperature: 5000 (Bright White)
Color: Bronze