8' S1 Channel Tape Lighting Track, Aluminum

Item #: 2139146

Cat #: DI-CHB-S1-96AL

UPC: 848333033544

$ 53.79 EA
Company wide:
312 in stock
Documents & Guides
8 Ft. S1 Channel Tape Lighting Track, Aluminum Finish/Frosted Cover, 1 Open End Cap, 1 Closed End Cap, 2 Mounting Clips *Diode LED Part# 31835*

Overview

8 Ft. S1 Channel Tape Lighting Track, Aluminum Finish/Frosted Cover, 1 Open End Cap, 1 Closed End Cap, 2 Mounting Clips *Diode LED Part# 31835*
Also known as: 848333033544, DI-CHB-S1-96AL, DIODICHBS196AL

Specifications

Length: 8 ft, 96 in
Color: Aluminum
Length: 8 ft, 96 in
Color: Aluminum