8W LED CFL Lamp, 30/35/40K

Item #: 2138745

Cat #: 37084

UPC: 790492370841

$ 28.59 EA
Company wide:
0 in stock
Documents & Guides
LED CFL Lamp, 8 Watt, 120-277V, 82 CRI, 870/920/1000 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K, Dimmable

Overview

LED CFL Lamp, 8 Watt, 120-277V, 82 CRI, 870/920/1000 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K, Dimmable
Also known as: 790492370841, 37084, GEE37084

Specifications

Lumens: 1000, 870, 920, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 82
Wattage: 8
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 1000, 870, 920, Selectable
Color Rendering Index (CRI): 82
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), 3500 (Neutral White), Selectable
Wattage: 8
Volts AC Range: 120 - 277