8.5W LED CFL Lamp, 30/35/40K

Item #: 2138743

Cat #: 37086

UPC: 790492370865

$ 20.64 EA
Company wide:
0 in stock
Documents & Guides
LED CFL Lamp, 8.5 Watt, 120-277V, 82 CRI, 1000/1050 Lumens, Selectable Color Temperature: 3000K/3500K/4000K, Dimmable

Overview

LED CFL Lamp, 8.5 Watt, 120-277V, 82 CRI, 1000/1050 Lumens, Selectable Color Temperature: 3000K/3500K/4000K, Dimmable
Also known as: 790492370865, 37086, GEE37086

Specifications

Lumens: 1000, 1050, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 82
Wattage: 8.500
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 1000, 1050, Selectable
Color Rendering Index (CRI): 82
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Wattage: 8.500
Volts AC Range: 120 - 277