9.5W LED CFL Lamp, 30/35/40K

Item #: 2138742

Cat #: 37087

UPC: 790492370872

$ 26.85 EA
Company wide:
24 in stock
Documents & Guides
LED CFL Lamp, 9.5 Watt, 120-277V, 82 CRI, 1100/1150 Lumens, Selectable Color Temperature: 3000K/3500K/4000K, Dimmable* (* Ballast Dependent. Please refer to www.greencreative.com for full ballast and dimmer compatibility list). Replaces G24q & GX24q (4-pin) 26W CFL lamps

Overview

LED CFL Lamp, 9.5 Watt, 120-277V, 82 CRI, 1100/1150 Lumens, Selectable Color Temperature: 3000K/3500K/4000K, Dimmable* (* Ballast Dependent. Please refer to www.greencreative.com for full ballast and dimmer compatibility list). Replaces G24q & GX24q (4-pin) 26W CFL lamps
Also known as: 790492370872, 37087, GEE37087

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 82
Lumens: 1150, 1100, Selectable
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 9.500
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Lumens: 1150, 1100, Selectable
Dimmable: Yes
Wattage: 9.500
Color Rendering Index (CRI): 82
Light Technology: LED
Volts AC Range: 120 - 277