9W CFL Retrofit LED Lamp, 30/35/40K

Item #: 2138741

Cat #: 37088

UPC: 790492370889

$ 16.80 EA
Clearance
Price good while supplies last
Company wide:
26 in stock
Documents & Guides
LED HYBrid CFL Retrofit Lamp with CCT Selectable Colors: DIRect installation* - Compatible with both electronic ballast (G24q/GX-24q) and magnetic ballast (G24d/GX24d) or BYPass installation - Work off line voltage G24d/GX24d/G24q/GX24q), 9W, 1150-1200 Lumens, 3000K/3500K/4000K CCT, 82CRI, Replaces 18W-26W CFL lamps. (PinFit PL Omni allows easy switch of the lamp socket from G24q to G24d in the field). Green Creative p/n: 37088, 9PLO/8CCTS/HYB/PF. ** March, 2026: Obsolete & replaced by new version, 38862, Platt #2268579 **

Overview

LED HYBrid CFL Retrofit Lamp with CCT Selectable Colors: DIRect installation* - Compatible with both electronic ballast (G24q/GX-24q) and magnetic ballast (G24d/GX24d) or BYPass installation - Work off line voltage G24d/GX24d/G24q/GX24q), 9W, 1150-1200 Lumens, 3000K/3500K/4000K CCT, 82CRI, Replaces 18W-26W CFL lamps. (PinFit PL Omni allows easy switch of the lamp socket from G24q to G24d in the field). Green Creative p/n: 37088, 9PLO/8CCTS/HYB/PF. ** March, 2026: Obsolete & replaced by new version, 38862, Platt #2268579 **
Also known as: 790492370889, 37088, GEE37088

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Color Rendering Index (CRI): 82
Shape: PL-C (Quad Tube), PL
Lumens: 1150, 1200
Wattage: 9
Type: LED Retrofit, Hybrid (Type A+B)
Dimmable: Yes
Base: 2-Pin (G24d), 2-Pin (GX24d), 4-Pin (G24q), 4-Pin (GX24Q)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Shape: PL-C (Quad Tube), PL
Wattage: 9
Dimmable: Yes
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Lumens: 1150, 1200
Type: LED Retrofit, Hybrid (Type A+B)
Base: 2-Pin (G24d), 2-Pin (GX24d), 4-Pin (G24q), 4-Pin (GX24Q)