3' 12 Watt T8 LED Lamp, 40K

Item #: 2138721

Cat #: 37400

UPC: 790492374009

Call for price
Company wide:
0 in stock
Documents & Guides
3 Ft. 12 Watt T8 LED Lamp, 120-277V, 82 CRI, 1450 Lumens, 4000K, Single Ended & Double Ended Installation

Overview

3 Ft. 12 Watt T8 LED Lamp, 120-277V, 82 CRI, 1450 Lumens, 4000K, Single Ended & Double Ended Installation
Also known as: 790492374009, 37400, GEE37400

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 12
Length: 3 ft, 36 in
Lumens: 1450
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 12
Lumens: 1450
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Length: 3 ft, 36 in
Light Technology: LED