Plug Load Control Occupancy Sensor

Item #: 2138317

Cat #: PLBPC

UPC: 883951450274

$ 269.58 EA
Company wide:
47 in stock
Documents & Guides
Plug Load Control Occupancy Sensor, 360 Degree PIR

Overview

Plug Load Control Occupancy Sensor, 360 Degree PIR

The ENERLITES PLBPC is a wireless ceiling mount sensor that operates lights using passive infrared (PIR) technology. The sensor can connect to a maximum of 6 plug load control receptacles and it features a 360° field of view with a 24 ft. diameter range. This ceiling mounted sensor operates lights ON/OFF based on occupancy detected in the area. The occupancy sensor turns lights ON when motion is detected and OFF when no motion is detected for a 30-minute time delay. The sensor also includes a manual override button that can be used to turn devices off before the time delay. The ceiling sensor is powered by two AA lithium batteries for easy installations.

Also known as: 883951450274, PLBPC, ERLPLBPC

Specifications

Color: White
Color: White