Hybrid Inverter, Residential, NEMA 3R, 11 kW, 120/240V, 120/208V, 220V, 33A

Item #: 2138299

Cat #: 8K-2P-EMP

UPC:

Company wide:
0 in stock
Hybrid Inverter, Residential, NEMA 3R, 11 kW, 120/240 Volt AC, 120/208 Volt AC, 220 Volt AC, 33 Amp, 29.500 x 17.700 x 10 Inch, Wfi and LAN Hardware Included

Overview

Hybrid Inverter, Residential, NEMA 3R, 11 kW, 120/240 Volt AC, 120/208 Volt AC, 220 Volt AC, 33 Amp, 29.500 x 17.700 x 10 Inch, Wfi and LAN Hardware Included

The 8K-2P-EMP features proprietary EMP hardening technology, shielding your inverter from the devastating effects of electromagnetic pulse events, both natural and man-made.

Also known as: 8K-2P-EMP, SOA8K2PEMP

Specifications

Volts AC: 120/208, 120/240, 220
Amps: 33
Wattage: 11 kW
IP/NEMA Rating: NEMA 3R
Volts AC: 120/208, 120/240, 220
Wattage: 11 kW
Amps: 33
IP/NEMA Rating: NEMA 3R