4
more

$ 24.98 EA
Company wide:
0
in stock
Documents & Guides
Premium Cowhide, Soft And Form-Fitting For Maximum Comfort, High Abrasion Resistant, Leather Palm Work Gloves, Maintain Dexterity With The Flexible Back Of Hand Knit Fabric, Leather Reinforced Fingertips Helps To Keep You Protected, Flexible Thermoplastic Rubber (Tpr) Pull Tab For A Secure Fit, Slip On Style For Quick On And Off, Engineered For Heavy-Duty, Wire Pulling Work, Size: Small
Overview
Premium Cowhide, Soft And Form-Fitting For Maximum Comfort, High Abrasion Resistant, Leather Palm Work Gloves, Maintain Dexterity With The Flexible Back Of Hand Knit Fabric, Leather Reinforced Fingertips Helps To Keep You Protected, Flexible Thermoplastic Rubber (Tpr) Pull Tab For A Secure Fit, Slip On Style For Quick On And Off, Engineered For Heavy-Duty, Wire Pulling Work, Size: Small
Klein Tools' Leather All Purpose Gloves are premium, genuine professional grade leather work gloves. The durable palm features abrasion resistant material and the flexible back knit fabric maintain dexterity. The leather reinforced fingertips helps keep you protected.
Also known as: 092644606069, 60606, KLE60606
Features & Benefits
- Premium cowhide, soft and form-fitting for maximum comfort
- High abrasion resistant, leather palm work gloves
- Maintain dexterity with the flexible back of hand knit fabric
- Leather reinforced fingertips helps to keep you protected
- Flexible thermoplastic rubber (TPR) pull tab for a secure fit
Specifications
| Size: | Small |
| Size: | Small |