Convoluted Tubing, Slit, 0.38" Dia, PP-FR-UV, Orange, 1800 ft/carton

Item #: 2138246

Cat #: 169-60132

UPC: 089306485896

$ 1.25 FT
Company wide:
0 in stock
Documents & Guides
Convoluted Tubing, Slit, 0.38" Dia, PP-FR-UV, Orange, 1800 ft/carton

Overview

Convoluted Tubing, Slit, 0.38" Dia, PP-FR-UV, Orange, 1800 ft/carton
Also known as: 089306485896, 169-60132, TYN16960132

Specifications

Color: Orange
Color: Orange