Convoluted Tubing, Slit, 0.75" Dia, PP-FR-UV, Orange, 500 ft/carton

Item #: 2138245

Cat #: 169-60131

UPC: 089306485926

$ 3.29 FT
Company wide:
0 in stock
Documents & Guides
Convoluted Tubing, Slit, 0.75" Dia, PP-FR-UV, Orange, 500 ft/carton

Overview

Convoluted Tubing, Slit, 0.75" Dia, PP-FR-UV, Orange, 500 ft/carton
Also known as: 089306485926, 169-60131, TYN16960131

Specifications

Color: Orange
Color: Orange