Convoluted Tubing, Slit, 0.5" Dia, PP-FR-UV, Orange, 1100 ft/carton

Item #: 2138244

Cat #: 169-60130

UPC: 089306485919

$ 1.91 FT
Company wide:
0 in stock
Documents & Guides
Convoluted Tubing, Slit, 0.5" Dia, PP-FR-UV, Orange, 1100 ft/carton

Overview

Convoluted Tubing, Slit, 0.5" Dia, PP-FR-UV, Orange, 1100 ft/carton
Also known as: 089306485919, 169-60130, TYN16960130

Specifications

Color: Orange
Color: Orange