Convoluted Tubing, Slit, 1.0" Dia, PP-FR-UV, Orange, 300 ft/carton

Item #: 2138243

Cat #: 169-60129

UPC: 089306485902

$ 4.33 FT
Company wide:
0 in stock
Documents & Guides
Convoluted Tubing, Slit, 1.0" Dia, PP-FR-UV, Orange, 300 ft/carton

Overview

Convoluted Tubing, Slit, 1.0" Dia, PP-FR-UV, Orange, 300 ft/carton
Also known as: 089306485902, 169-60129, TYN16960129

Specifications

Color: Orange
Color: Orange