1
more

Microinverter, Peak output power: 330 VA @ 240 Vac, 315 VA @ 208 Vac,
Item #: 2138193
Cat #: IQ8MC-72-M-US
UPC:
$ 190.80 EA
Company wide:
2,829
in stock
Documents & Guides
Microinverter, Peak output power: 330 VA @ 240 Vac, 315 VA @ 208 Vac, Input power: 260 – 460 W, Maximum continuous output power: 320 VA @ 240 VAC, 310 VA @ 208 VAC, Operating range: 18 – 58 V
Overview
Microinverter, Peak output power: 330 VA @ 240 Vac, 315 VA @ 208 Vac, Input power: 260 – 460 W, Maximum continuous output power: 320 VA @ 240 VAC, 310 VA @ 208 VAC, Operating range: 18 – 58 V
Our newest IQ8 Series Microinverters are the industry’s first microgrid-forming*, software-defined microinverters with split-phase power conversion capability to convert DC power to AC power efficiently. The brain of the semiconductor-based microinverter is our proprietary application specific integrated circuit (ASIC) which enables the microinverter to operate in grid-tied or off-grid modes. This chip is built in advanced 55 nm technology with high-speed digital logic and has superfast response times to changing loads and grid events, alleviating constraints on battery sizing for home energy systems.
Also known as: IQ8MC-72-M-US, EPHIQ8MC72MUS
Specifications
| Color: | Black |
| Amps: | 20 |
| Volts AC: | 240 |
| Color: | Black |
| Volts AC: | 240 |
| Amps: | 20 |