Far Side Support Extension

Item #: 2138188

Cat #: FS-456-EXT

UPC: 835243028791

$ 0.46 EA
Clearance
Price good while supplies last
Company wide:
449 in stock
Documents & Guides
Far Side Support Extension, Support 4”, 5-1/2”, 6” Depth Wood Or Metal Stud, Attach To Brackets Without Tools, Accommodates Any Box Size Or Depth, Can Be Pre-Installed On Adapter / Bracket, Compatible With Uma-Lvbs, Bma-23, Bma-4 Mounting Adapter / Brackets

Overview

Far Side Support Extension, Support 4”, 5-1/2”, 6” Depth Wood Or Metal Stud, Attach To Brackets Without Tools, Accommodates Any Box Size Or Depth, Can Be Pre-Installed On Adapter / Bracket, Compatible With Uma-Lvbs, Bma-23, Bma-4 Mounting Adapter / Brackets

Orbit Industries’ Far Side Support Extension provides additional back support for Orbit box mounting adapters. Clip the FS-456-EXT into the adapter to extend back support range to 4”, 5-1/2”, or 6” stud depths. The Extension can be pre-installed to the adapter, or installed in the field without tools

Also known as: 835243028791, FS-456-EXT, ORBFS456EXT

Specifications

Material: Galvanized Steel
Material: Galvanized Steel