6" Trim For Juno Tapered Disk Light, Bronze

Item #: 2138168

Cat #: JSBTTRIM 6IN BZ

UPC: 196183559258

$ 5.66 EA
Company wide:
18 in stock
Documents & Guides
6 Inch Trim For Juno Tapered Disk Light, Bronze

Overview

6 Inch Trim For Juno Tapered Disk Light, Bronze
Also known as: 196183559258, JSBTTRIM 6IN BZ, JUNJSBTTRIM6INBZM6

Specifications

Size: 6 in
Color: Bronze
Size: 6 in
Color: Bronze