6" Trim For Juno Tapered Disk Light, Black

Item #: 2138166

Cat #: JSBTTRIM 6IN BL

UPC: 196183559234

$ 5.66 EA
Company wide:
67 in stock
Documents & Guides
6 Inch Trim For Juno Tapered Disk Light, Black

Overview

6 Inch Trim For Juno Tapered Disk Light, Black
Also known as: 196183559234, JSBTTRIM 6IN BL, JUNJSBTTRIM6INBLM6

Specifications

Size: 6 in
Color: Black
Size: 6 in
Color: Black