Open Splice Junction Box, 4"

Item #: 2137638

Cat #: JB400

UPC: 625912324008

$ 14.39 EA
Company wide:
633 in stock
Documents & Guides
Open Splice Junction Box, 4 Inch

Overview

Open Splice Junction Box, 4 Inch

With almost no effort at all, you can complete your junction box installation and meet electrical code. The Open Splice turns junction box wiring into a quick fix, rather than a difficult annoyance. Electric wire splices that are exposed to the elements can become loose over time, causing dangerous sparks and heat. Using a junction box keeps wires encased and away from flammable materials. 

Also known as: 625912324008, JB400, RAKJB400, Squid

Specifications

Size: 4 in
Size: 4 in