Medium Slim LED Wallpack, 10KL, 30/40/50K, Bronze

Item #: 2137604

Cat #: ASWPLED2S

UPC: 080083265183

$ 261.76 EA
Company wide:
10 in stock
Documents & Guides
Adjustable Medium Slim LED Wallpack, 40-50-60-75 Watt, 120-347V, 70 CRI, Selectable Lumens: 5,000-10,000, Selectable Color Temperature: 3000K/4000K/5000K, Bronze, Selectable Dusk-To-Dawn Via Button-Type Photocontrol

Overview

Adjustable Medium Slim LED Wallpack, 40-50-60-75 Watt, 120-347V, 70 CRI, Selectable Lumens: 5,000-10,000, Selectable Color Temperature: 3000K/4000K/5000K, Bronze, Selectable Dusk-To-Dawn Via Button-Type Photocontrol
Also known as: 080083265183, ASWPLED2S, LMKASWPLED2S

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 70
Lumens: 5000, 10000, Selectable
Wattage: 75, 40, 60, 50, Selectable
Type: Photocontrol
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 347
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 5000, 10000, Selectable
Type: Photocontrol
Light Technology: LED
Color Rendering Index (CRI): 70
Wattage: 75, 40, 60, 50, Selectable
Color: Bronze
Volts AC Range: 120 - 347