Small Slim LED Wallpack, 4KL, 30/40/50K, Bronze

Item #: 2137603

Cat #: ASWPLED1S

UPC: 080083265169

$ 170.73 EA
Company wide:
36 in stock
Documents & Guides
Adjustable Small Slim LED Wallpack, 15-20-24-30 Watt, 120-347V, 70 CRI, Selectable Lumens: 2,000-4,000, Selectable Color Temperature: 3000K/4000K/5000K, Bronze, Selectable Dusk-To-Dawn Via Button-Type Photocontrol

Overview

Adjustable Small Slim LED Wallpack, 15-20-24-30 Watt, 120-347V, 70 CRI, Selectable Lumens: 2,000-4,000, Selectable Color Temperature: 3000K/4000K/5000K, Bronze, Selectable Dusk-To-Dawn Via Button-Type Photocontrol
Also known as: 080083265169, ASWPLED1S, LMKASWPLED1S

Specifications

Wattage: 24, 20, 15, 30, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 70
Lumens: 2000, 4000, Selectable
Type: Photocontrol
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 347
Wattage: 24, 20, 15, 30, Selectable
Color Rendering Index (CRI): 70
Type: Photocontrol
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Lumens: 2000, 4000, Selectable
Color: Bronze
Volts AC Range: 120 - 347