Smart Circuits Module, 120V

Item #: 2137589

Cat #: ACCY-SCV1-US

UPC:

Company wide:
0 in stock
Documents & Guides
Smart Circuits Control Module, 15A, 120V

Overview

Smart Circuits Control Module, 15A, 120V
Also known as: ACCY-SCV1-US, FRKACCYSCV1US

Specifications

Volts AC: 120
Amps: 15
Volts AC: 120
Amps: 15