Phase Adaptive Dimming Power Pack

Item #: 2137503

Cat #: NPP PCD EFP

UPC: 196182688409

$ 489.60 EA
Company wide:
6 in stock
Documents & Guides
Phase Adaptive Dimming Power Pack: External Fault Protection; Provides phase dimming control for 2-wire dimming fluorescent, electronic low voltage, incandescent, and magnetic low voltage loads. See .pdf Catalog Page for Specifications. Model #: nPP PCD EFP

Overview

Phase Adaptive Dimming Power Pack: External Fault Protection; Provides phase dimming control for 2-wire dimming fluorescent, electronic low voltage, incandescent, and magnetic low voltage loads. See .pdf Catalog Page for Specifications. Model #: nPP PCD EFP

The nLight nPP PCD power pack is an adaptive phase control dimmer that delivers significant performance and design versatility. It is designed to control large phase dimmed loads, controlling forward-phase dimming and reverse-phase-dimming loads as large as 16A at 120VAC and 277VAC. This power pack also provides nLight system bus power - up to 40mA from each of its two RJ-45 ports - by transforming Class 1 line voltage (120-277 VAC) to Class 2 low voltage (24 VDC). This power is utilized by other nLight devices within the power pack’s local control zone.

Also known as: 196182688409, NPP PCD EFP, SESNPPPCDEFP

Specifications

Volts DC: 24
Color: White
Type: Dimmer Power Pack
Volts AC Range: 120 - 277
Volts DC: 24
Type: Dimmer Power Pack
Color: White
Volts AC Range: 120 - 277