Microinverter, Quad, 3-Ph, 208V

Item #: 2137466

Cat #: 124062

UPC:

$ 363.58 EA
Company wide:
11 in stock
QT2 Quad Microinverter, 3 Phase, 208 Volt, 10 AWG Cable

Overview

QT2 Quad Microinverter, 3 Phase, 208 Volt, 10 AWG Cable

The 3-phase quad microinverter reach power outputs of 1728VA (for 208V) and 1800VA (for 480V) to harness the power of today’s high-output PV modules. 

Also known as: 124062, APS124062

Specifications

Color: Black
Volts AC: 208
Allowable Gauge Range: 10
Color: Black
Allowable Gauge Range: 10
Volts AC: 208