QT2 Quad Microinverter, 3 Phase, 208/480V

Item #: 2137465

Cat #: 124063

UPC:

$ 400.68 EA
Company wide:
87 in stock
QT2 Quad Microinverter, 3 Phase, 208/480 Volt, Connects 4 Modules, 2 MPPTs, Module Level DC Voltage, Maximum Continuous AC Power 1728 VA @ 208 Volt and 1800 VA @ 480 Volt, Maximum Input Current 20 Amp, NEMA 6, 14 x 9.500 x 1.800 Inch

Overview

QT2 Quad Microinverter, 3 Phase, 208/480 Volt, Connects 4 Modules, 2 MPPTs, Module Level DC Voltage, Maximum Continuous AC Power 1728 VA @ 208 Volt and 1800 VA @ 480 Volt, Maximum Input Current 20 Amp, NEMA 6, 14 x 9.500 x 1.800 Inch

APsystems 2nd generation of native 3-phase quad microinverters, reaches unprecedented power outputs of 1728VA (for 208V) and 1800VA (for 480V) to harness the power of today’s high-output PV modules. The QT2 microinverter gives commercial installers a powerful plug-and-play MLPE inverter that installs faster than competing solutions and is inherently compliant to rapid shutdown requirements.

Also known as: 124063, APS124063

Features & Benefits

  • Integrated safety protection relay
  • QT2 208V – 1728W output // QT2 480V – 1800W output
  • CA Rule 21 (UL 1741 SB) compliant
  • Compatible with both Delta and Y 3-phase grid
  • Single unit connects to 4 modules up to 650W+, dual MPPT, module-level DC voltage
  • Native 3 Phase (L1, L2, L3), Balancing 3-phase output
  • Adjustable power factor
  • Designed for 3-phase grid connection (208V or 480V)

Specifications

Phase: 3
Volts AC: 480, 208
Amps: 20
IP/NEMA Rating: NEMA 6
Connector Type: MC4
Phase: 3
Amps: 20
Connector Type: MC4
Volts AC: 480, 208
IP/NEMA Rating: NEMA 6