5C Bus Cable, 3-P, 10AWG

Item #: 2137460
Cat #: 2322609202
UPC:
$ 44.10 EA
Company wide:
37 in stock
Documents & Guides
3-Phase 5C Bus Cable, 10 AWG

Overview

3-Phase 5C Bus Cable, 10 AWG
Also known as: 2322609202, APS2322609202

Specifications

Gauge: 10
Gauge: 10

Customer Reviews

No reviews for this product
(0)