2x4' LED Flat Panel, 35K, JOT

Item #: 2137434

Cat #: CPX 2X4 40L 35K JOT VPIR15

UPC: 197589328912

Company wide:
0 in stock
Documents & Guides
2 Ft. x 4 Ft. LED Flat Panel, 120-277V, 4000 Lumens, Color Temperature: 3500K, Wireless Occupancy Sensor With "Just One Touch" Pairing, Daylight Photocell Control Can Be Enabled By Using The Clairity Mobile App

Overview

2 Ft. x 4 Ft. LED Flat Panel, 120-277V, 4000 Lumens, Color Temperature: 3500K, Wireless Occupancy Sensor With "Just One Touch" Pairing, Daylight Photocell Control Can Be Enabled By Using The Clairity Mobile App

CPX™ from Lithonia lighting is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic. The configurable CPX sets the bar for what a standard panel can do. This CPX offers options for factory installed emergency battery packs, pre-wired single and dual whips, an A12 prismatic lens for even better glare control, 1% dimming, and wireless single-room lighting controls through SensorSwitch™ JOT. CPX is the perfect choice for budget-conscious schools, commercial office, and retail footprint projects.

Also known as: 197589328912, CPX 2X4 40L 35K JOT VPIR15, LITCPX2X440L35KJOP

Specifications

Width: 24 in, 2 ft
Lumens: 4000
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Lumens: 4000
Color Temperature: 3500 (Neutral White)