2x2' LED Flat Panel, 40K, JOT

Item #: 2137433

Cat #: CPX 2X2 32L 40K JOT VPIR15

UPC: 197589328851

Company wide:
0 in stock
Documents & Guides
2 Ft. x 2 Ft. LED Flat Panel, 120-277V, 3200 Lumens, Color Temperature: 4000K, Wireless Occupancy Sensor With "Just One Touch" Pairing, Daylight Photocell Control Can Be Enabled By Using The Clairity Mobile App

Overview

2 Ft. x 2 Ft. LED Flat Panel, 120-277V, 3200 Lumens, Color Temperature: 4000K, Wireless Occupancy Sensor With "Just One Touch" Pairing, Daylight Photocell Control Can Be Enabled By Using The Clairity Mobile App

CPX™ from Lithonia lighting is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic. The configurable CPX sets the bar for what a standard panel can do. This CPX offers options for factory installed emergency battery packs, pre-wired single and dual whips, an A12 prismatic lens for even better glare control, 1% dimming, and wireless single-room lighting controls through SensorSwitch™ JOT. CPX is the perfect choice for budget-conscious schools, commercial office, and retail footprint projects.

Also known as: 197589328851, CPX 2X2 32L 40K JOT VPIR15, LITCPX2X232L40KJOP

Specifications

Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Lumens: 3200
Color Temperature: 4000 (Cool White)
Length: 24 in , 2 ft
Width: 24 in, 2 ft
Lumens: 3200