2x2' LED Flat Panel, 35K, JOT

Item #: 2137431

Cat #: CPX 2X2 32L 35K JOT VPIR15

UPC: 197589328837

Company wide:
0 in stock
Documents & Guides
2 Ft. x 2 Ft. LED Flat Panel, 120-277V, 3200 Lumens, Color Temperature: 3500K, Wireless Occupancy Sensor With "Just One Touch" Pairing, Daylight Photocell Control Can Be Enabled By Using The Clairity Mobile App

Overview

2 Ft. x 2 Ft. LED Flat Panel, 120-277V, 3200 Lumens, Color Temperature: 3500K, Wireless Occupancy Sensor With "Just One Touch" Pairing, Daylight Photocell Control Can Be Enabled By Using The Clairity Mobile App
Also known as: 197589328837, CPX 2X2 32L 35K JOT VPIR15, LITCPX2X232L35KJOP

Specifications

Width: 24 in, 2 ft
Length: 24 in , 2 ft
Lumens: 3200
Color Temperature: 3500 (Neutral White)
Width: 24 in, 2 ft
Lumens: 3200
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)