20W LED Security Light Camera, Brown

Item #: 2137430

Cat #: 65-902

UPC: 045923659706

$ 316.35 EA
Company wide:
0 in stock
Documents & Guides
Security Light Camera, 20 Watt, 120-240V, 1080p HD, 150° Viewing Angle, Infrared Night Vision, 270° Infrared PIR Motion Sensor, 2-Way Talk, Local Storage With Up To 128GB Micro SD Card (32GB Included), 1900 Lumens, 3000K, Adjustable Heads & Camera, IP65 Weatherproof, Brown

Overview

Security Light Camera, 20 Watt, 120-240V, 1080p HD, 150° Viewing Angle, Infrared Night Vision, 270° Infrared PIR Motion Sensor, 2-Way Talk, Local Storage With Up To 128GB Micro SD Card (32GB Included), 1900 Lumens, 3000K, Adjustable Heads & Camera, IP65 Weatherproof, Brown

Stay connected and feel protected with Satco's new LED security floodlights. Featuring a 1080p HD camera with a 150 degree viewing angle, two-way talk, infrared night detection and advanced motion detection settings, you can rest assured anytime, day or night. Set motion zones and the sensitivity of mobile alerts with this system. Using the Starfish app, get real time notifications of motion detection or check your motion recording history to see activity while you were asleep. Stay in the know and keep your household safe and protected with our SMART LED security floodlights.


STARFISH is a leading technology that combines smart home security and lighting controls into one complete solution. With a growing line of security and lighting products, SATCO’s STARFISH products are the premier choice in building your smart home—all controlled by a single app

Also known as: 045923659706, 65-902, NUV65902

Specifications

Color Temperature: 3000 (Warm White)
Color: Brown
Lumens: 1900
Volts AC: 120, 240
Wattage: 20
IP/NEMA Rating: IP65
Type: PIR Sensor
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 1900
Wattage: 20
Type: PIR Sensor
Light Technology: LED
Color: Brown
Volts AC: 120, 240
IP/NEMA Rating: IP65
Standards: California Proposition 65
Dimmable: Yes