90 Degree/8mm Tape Light Terminal Block Connector, Tape To Tape

Item #: 2137324

Cat #: DI-TB8-90-TTT-1

UPC: 848333016097

$ 9.19 EA
Company wide:
190 in stock
Documents & Guides
Tape Light Terminal Block Connector, 90 Degree, 8mm Width, Tape To Tape *Diode LED Part# 31804*

Overview

Tape Light Terminal Block Connector, 90 Degree, 8mm Width, Tape To Tape *Diode LED Part# 31804*
Also known as: 848333016097, DI-TB8-90-TTT-1, DIODITB890TTT1

Specifications

Width: 8 mm
Angle: 90°
Width: 8 mm
Angle: 90°