Tradesman Pro™ XL Backpack

Item #: 2137288
Cat #: 62800BP
UPC: 092644628009
$ 119.99 EA
Company wide:
168 in stock
Documents & Guides
Tool Bag Backpack With Large Interior To Easily Carry Power Tools, Zipper Bags, And Equipment, 40 Pockets For Maximum Tool And Gear Storage And Includes A Spacious Interior For Power Tools, Curved, Fully-Molded Bottom Is Comfortable To Wear And Helps Protect Contents From The Elements, 1.5-Foot Usb-C Cord Is Included With A Cord Management System, Exterior Port For Charging Devices Outside Of The Tool Backpack Includes An Internal Headlamp Bracket For Use With A Klein Tools Headlamp (Sold Separately, Cat. No. 56062, 56049) To Illuminate Tool Bag Interior Or External Surroundings, Hard, Molded Front Pocket With Dividers Help Protect Items Like Phones And Safety Glasses, Constructed With Durable Water Resistant 1680D Ballistic Weave Material, Easily Organize And Access Frequently-Used Tools In Front Pocket, Main Zipper Designed To Open Bag Fully For Easy Access, Exterior Tape Measure Clip And Tape Loop, Extra Padding On The Shoulder Straps

Overview

Tool Bag Backpack With Large Interior To Easily Carry Power Tools, Zipper Bags, And Equipment, 40 Pockets For Maximum Tool And Gear Storage And Includes A Spacious Interior For Power Tools, Curved, Fully-Molded Bottom Is Comfortable To Wear And Helps Protect Contents From The Elements, 1.5-Foot Usb-C Cord Is Included With A Cord Management System, Exterior Port For Charging Devices Outside Of The Tool Backpack Includes An Internal Headlamp Bracket For Use With A Klein Tools Headlamp (Sold Separately, Cat. No. 56062, 56049) To Illuminate Tool Bag Interior Or External Surroundings, Hard, Molded Front Pocket With Dividers Help Protect Items Like Phones And Safety Glasses, Constructed With Durable Water Resistant 1680D Ballistic Weave Material, Easily Organize And Access Frequently-Used Tools In Front Pocket, Main Zipper Designed To Open Bag Fully For Easy Access, Exterior Tape Measure Clip And Tape Loop, Extra Padding On The Shoulder Straps
Klein Tools' TradesmanPro™ XL Backpack is a seriously tough backpack that provides the perfect amount of storage and features to get you through your day. The innovative curved, fully-molded bottom design provides maximum comfort while helping keep your tools safe from the elements. The front compartment features 6 tool storage pockets for easy access to frequently used small tools, while the large interior has 27 pockets with plenty of room for large tools and equipment and unzips to fully open for easy access. The USB-C cord and exterior port make it easy to charge your devices at any jobsite.
Also known as: 092644628009, 62800BP, KLE62800BP

Specifications

Color: Black/Orange
Material: 1680d Ballistic Weave
Color: Black/Orange
Material: 1680d Ballistic Weave

Customer Reviews

No reviews for this product
(0)