Category 6+ Plenum, Orange

Item #: 2137205

Cat #: UE64PLM-09

UPC:

$ 0.53 FT
Company wide:
58,000 in stock
Documents & Guides
Category 6+ Plenum, Orange

Overview

Category 6+ Plenum, Orange

Category 6 cable (Cat 6) is a standardized twisted-pair cable for Ethernet, supporting data speeds up to 10 Gbps at shorter distances (up to 55m) and 1 Gbps at the standard 100-meter maximum length. It offers higher performance, better bandwidth (up to 250 MHz), and reduced interference (crosstalk) compared to Cat5e, featuring tighter twists, thicker copper conductors, and often a center spline for separation.

Also known as: UE64PLM-09, OCCUE64PLM09

Specifications

Gauge: 23 AWG
Color: Orange
Conductors: 4 Pair
Jacket: Plenum
Gauge: 23 AWG
Conductors: 4 Pair
Color: Orange
Jacket: Plenum