This product has been discontinued.

3' 12W T5 LED Lamp, 35K
Item #: 2137055
Cat #: RP-TOTALTUBE-T5-3FT-835-G4
UPC:
Company wide:
0
in stock
Discontinued
Documents & Guides
3 Ft. T5 LED Lamp, 12 Watt, 120-277V, 2025 Lumens, 3500K, G5 Base, TYPE A+B Hybrid
Overview
3 Ft. T5 LED Lamp, 12 Watt, 120-277V, 2025 Lumens, 3500K, G5 Base, TYPE A+B Hybrid
Also known as: RP-TOTALTUBE-T5-3FT-835-G4, LGDRPTOTALTUBET5..
Specifications
| Wattage: | 18 |
| Lumens: | 2025 |
| Length: | 3 ft, 36 in |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Type: | Hybrid (Type A+B) |
| Volts AC Range: | 120 - 277 |
| Wattage: | 18 |
| Length: | 3 ft, 36 in |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Lumens: | 2025 |
| Color Temperature: | 3500 (Neutral White) |
| Type: | Hybrid (Type A+B) |