DS3 Microinverter, 240V AC, 3.700A, Black

Item #: 2137018

Cat #: 117001

UPC:

Company wide:
0 in stock
Microinverter, 240 Volt AC, 3.700 Amp, 10.300 x 8.600 x 1.600 Inch, Black

Overview

Microinverter, 240 Volt AC, 3.700 Amp, 10.300 x 8.600 x 1.600 Inch, Black

The DS3 series reaches unprecedented levels of power output and is fully backwards compatible with QS1 and YC600 microinverters and accessories. It features 2 input channels, each with independent MPPT, and encrypted wireless Zigbee communication. An innovative and compact design makes the product lighter while maximizing power production, and silicone-encapsulated components reduce stress on electronics, facilitate thermal dissipation, and enhance weatherproofing. Reliability is significantly increased thanks to 20% fewer components than previous generations.

Also known as: 117001, APS117001

Specifications

Color: Black
Volts AC: 240
Amps: 3.700
Color: Black
Amps: 3.700
Volts AC: 240