Microinverter, 240V AC, MC4

Item #: 2137017

Cat #: 118001

UPC:

$ 155.00 EA
Clearance
Price good while supplies last
Company wide:
0 in stock
Microinverter, DS3-L-NA, 768 Watts, 240 Volts, DS3-L-NA, One Phase, MC4, 10AWG

Overview

Microinverter, DS3-L-NA, 768 Watts, 240 Volts, DS3-L-NA, One Phase, MC4, 10AWG

The DS3-L-NA is a single-phase, dual-module microinverter that features 2 input channels, each with independent MPPT, and encrypted wireless Zigbee communication. The DS3 series is grid-interactive and fully compliant with CA Rule 21 requirements.

Also known as: 118001, APS118001

Specifications

Phase: 1
Volts AC: 240
Connector Type: MC4
Allowable Gauge Range: 10
Phase: 1
Connector Type: MC4
Volts AC: 240
Allowable Gauge Range: 10