AC Connector, Fem, 32A

Item #: 2137004

Cat #: 2300932202

UPC:

$ 13.36 EA
Company wide:
23 in stock
Documents & Guides
2300932202 Female AC Connector, 32 Amp, 10AWG

Overview

2300932202 Female AC Connector, 32 Amp, 10AWG

APsystems is the original multi-module microinverter and offers unparalleled expertise and innovation in solar technology. Our products are designed to meet the diverse needs of solar installation professionals around the world. By choosing APsystems, you’re partnering with a company that’s at the forefront of solar energy solutions, constantly pushing the boundaries to provide more efficient, reliable, and versatile microinverters for your projects.

Also known as: 2300932202, APS2300932202

Specifications

Color: Black
Color: Black