2M Bus Cable, 12 AWG, Black ***Cut In 2M Lengths, 1= (1) 2M Cut***

Item #: 2136999

Cat #: 2322301303

UPC:

$ 28.20 EA
Company wide:
114 in stock
Documents & Guides
2 Meter Bus Cable, 12AWG, Plastic Tab Detaches From The Cable Heads, Black ***Cut In 2M Lengths, 1= (1) 2M Cut***

Overview

2 Meter Bus Cable, 12AWG, Plastic Tab Detaches From The Cable Heads, Black ***Cut In 2M Lengths, 1= (1) 2M Cut***

APsystems is the original multi-module microinverter and offers unparalleled expertise and innovation in solar technology. Our products are designed to meet the diverse needs of solar installation professionals around the world. By choosing APsystems, you’re partnering with a company that’s at the forefront of solar energy solutions, constantly pushing the boundaries to provide more efficient, reliable, and versatile microinverters for your projects.

Also known as: 2322301303, APS2322301303

Specifications

Length: 2 m
Color: Black
Length: 2 m
Color: Black