Tray Cable, Type TC/TC-ER, 12/3, Copper, Direct Burial, 600V

Item #: 2136965

Cat #: 202-31-3603

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, Type TC/TC-ER, 12/3, Copper, Direct Burial, 600V, Sunlight Resistant, 90 Degree Celsius Rating

Overview

Tray Cable, Type TC/TC-ER, 12/3, Copper, Direct Burial, 600V, Sunlight Resistant, 90 Degree Celsius Rating

The Okoseal (PVC) jacket supplied with this cable is mechanically rugged and has excellent resistance to acids and most chemicals and is rated for low temperature installations.

Also known as: 202-31-3603, OKO202313603

Specifications

Conductors: 3
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Conductors: 3
Jacket: PVC
Color: Black
Gauge: 12 AWG
Material: Copper