10/22/34PS25/3WAY/LED/840/E39D

Item #: 2136911

Cat #: S11492

UPC: 045923114922

Company wide:
0 in stock
Documents & Guides
10/22/34 Watt PS25 LED Three-Way Lamp; E39d Mogul Base; 4000K; White Finish; 120 Volt

Overview

10/22/34 Watt PS25 LED Three-Way Lamp; E39d Mogul Base; 4000K; White Finish; 120 Volt

S11492 is SATCO|NUVO's LED 3-Way Mogul Lamp with a 4000K color temperature. The perfect lighting solution for hospitality, residential, funeral homes, formal dining rooms or anywhere vintage torchiere-style lamps are used.

Also known as: 045923114922, S11492, SATS11492

Features & Benefits

  • Replaces 100W/200W/300W 3-Way Incandescent Lamps
  • Location Rating: Damp
  • Base: Mogul DC E39d
  • Lumens: 1300L/2900L/4100L
  • Non-Dimmable

Specifications

Type: 3-Way
Wattage: 34, 10, 22, Selectable
Shape: PS25 (Pear Straight)
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Volts AC: 120
Color: White
Light Technology: LED
Dimmable: No
Type: 3-Way
Shape: PS25 (Pear Straight)
Base: Mogul Screw (E39)
Color: White
Dimmable: No
Wattage: 34, 10, 22, Selectable
Color Temperature: 4000 (Cool White)
Volts AC: 120
Light Technology: LED