This product has been discontinued.
1
more

Company wide:
0
in stock
Discontinued
10/22/34 Watt PS25 LED Three-Way Lamp; E39d Mogul Base; 3000K; White Finish; 120 Volt
Overview
10/22/34 Watt PS25 LED Three-Way Lamp; E39d Mogul Base; 3000K; White Finish; 120 Volt
S11491 is SATCO|NUVO's LED 3-Way Mogul Lamp with a 3000K color temperature. The perfect lighting solution for hospitality, residential, funeral homes, formal dining rooms or anywhere vintage torchiere-style lamps are used.
Also known as: 045923114915, S11491, SATS11491
Features & Benefits
- Replaces 100W/200W/300W 3-Way Incandescent Lamps
- Location Rating: Damp
- Base: Mogul DC E39d
- Lumens: 1300L/2900L/4100L
- Non-Dimmable
Specifications
| Type: | 3-Way |
| Wattage: | 34, 10, 22, Selectable |
| Color Temperature: | 3000 (Warm White) |
| Shape: | PS25 (Pear Straight) |
| Base: | Mogul Screw (E39) |
| Volts AC: | 120 |
| Color: | White |
| Light Technology: | LED |
| Dimmable: | No |
| Type: | 3-Way |
| Color Temperature: | 3000 (Warm White) |
| Base: | Mogul Screw (E39) |
| Color: | White |
| Dimmable: | No |
| Wattage: | 34, 10, 22, Selectable |
| Shape: | PS25 (Pear Straight) |
| Volts AC: | 120 |
| Light Technology: | LED |