10/22/34PS25/3WAY/LED/827/E39D

Item #: 2136909
Cat #: S11490
UPC: 045923114908
$ 30.35 EA
Company wide:
0 in stock
Documents & Guides
10/22/34 Watt PS25 LED Three-Way Lamp; E39d Mogul Base; 2700K; White Finish; 120 Volt

Overview

10/22/34 Watt PS25 LED Three-Way Lamp; E39d Mogul Base; 2700K; White Finish; 120 Volt
S11490 is SATCO|NUVO's LED 3-Way Mogul Lamp with a 2700K color temperature. The perfect lighting solution for hospitality, residential, funeral homes, formal dining rooms or anywhere vintage torchiere-style lamps are used.
Also known as: 045923114908, S11490, SATS11490

Specifications

Type: 3-Way
Wattage: 34, 10, 22, Selectable
Shape: PS25 (Pear Straight)
Base: Mogul Screw (E39)
Volts AC: 120
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Type: 3-Way
Shape: PS25 (Pear Straight)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: No
Wattage: 34, 10, 22, Selectable
Base: Mogul Screw (E39)
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)