10T8/LED/24-CCT/DM/BP-DR

Item #: 2136906

Cat #: S11760

UPC: 045923117602

Company wide:
0 in stock
Documents & Guides
10 Watt T8 LED; CCT Selectable; Medium bi-pin base; 50000 Hours; Type A/B; Ballast Bypass or Direct Replacement; Single or Double Ended Wiring; Glass with PET coating

Overview

10 Watt T8 LED; CCT Selectable; Medium bi-pin base; 50000 Hours; Type A/B; Ballast Bypass or Direct Replacement; Single or Double Ended Wiring; Glass with PET coating

SATCO|NUVO's premium LED T8 dual mode lamps offer the most versatility of any linear replacement lamp on the market. These lamps are compatible with ballasts and in ballast bypass systems with single or double-ended wiring to maximize ease of installation. Choose from two, three, or four foot lengths and select 3500K/4000K/5000K during installation for immediate energy savings anywhere fluorescent lamps were used.

Also known as: 045923117602, S11760, SATS11760

Features & Benefits

  • CCT Selectable - 3500K/4000K/5000K
  • Direct replacement for fluorescent T8 lamps
  • Ballast compatible or ballast bypass installation
  • NSF Certified - P.E.T. coated, shatter resistant glass tube
  • Compatible with select emergency backup and dimming ballasts

Specifications

Type: Coated, Shatterproof, Hybrid (Type A+B)
Wattage: 10
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Color: Frosted
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Type: Coated, Shatterproof, Hybrid (Type A+B)
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Shape: T8 (Tubular)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Wattage: 10
Color: Frosted
Length: 24 in , 2 ft
Dimmable: Yes
Volts AC Range: 120 - 277