
$ 117.38 EA
Company wide:
5
in stock
LED Type-B T8 CCT Selectable Lamp: 120" Nominal Length, (117.81" MOL), 48 Watt; 6700L/6900L/6600L (Depending on Color Selected), CCT Selectable: 4000K/5000K/6500K, 120-277 Volt; Single or Double Ended; Type B Ballast Bypass.
Overview
LED Type-B T8 CCT Selectable Lamp: 120" Nominal Length, (117.81" MOL), 48 Watt; 6700L/6900L/6600L (Depending on Color Selected), CCT Selectable: 4000K/5000K/6500K, 120-277 Volt; Single or Double Ended; Type B Ballast Bypass.
SATCO|NUVO's S16442, 45-watt T8 lamp is the perfect lighting solution for balancing energy efficiency, advanced technology, and style. This double sided LED lamp delivers 360 degrees of illumination in 4000K, 5000K, or 6500K CCT. Color temperature and lumens selectable, this T8 lamp delivers 50,000 hours of exceptional illumination.
Also known as: 045923164422, S16442, SATS16442
Features & Benefits
- 4000K/5000K/6500K CCT Selectable
- Double sided LED for 360 degrees of illumination
- UL Type B - Ballast bypass installation
- Rated for 50,000 hours
- 120-277 Volts
Specifications
| Lumens: | 6500, 6300, 6200 |
| Material: | Polycarbonate |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 4500 (Cool White), Selectable |
| Base: | Recessed Double Contact (R17d) |
| Wattage: | 45 |
| Shape: | T8 (Tubular) |
| Color Rendering Index (CRI): | 83 |
| Type: | LED Retrofit, Ballast Bypass (Type B) |
| Dimmable: | No |
| Length: | 114 in, 117 in |
| Volts AC Range: | 120 - 277 |
| Lumens: | 6500, 6300, 6200 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 4500 (Cool White), Selectable |
| Wattage: | 45 |
| Color Rendering Index (CRI): | 83 |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |
| Material: | Polycarbonate |
| Base: | Recessed Double Contact (R17d) |
| Shape: | T8 (Tubular) |
| Type: | LED Retrofit, Ballast Bypass (Type B) |
| Length: | 114 in, 117 in |